Shop All Conduit Fittings
Calconduit
Nipple, 3 in. x 5 in., GRC
Mfr # 876716
Zoro # G0364555
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 5 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876716
- Zoro # G0364555
- UPC # 847656052560
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Inside Dia. | 3.068 in |
Outside Dia. | 3-1/2 in |
Trade Size | 3 in |
Outside Diameter (in) | 3.5 |
Trade Size (in) | 3 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,3 in. x 5 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Standards | UL6, ANSI C80.1 |
Thickness | 0.432 in |
Gauge | 5 |
Wall Thickness (in) | 0.205 |
DIM A | 5 |
Material Coating | Hot Dip Galvanized |
Fitting Type | Nipple |
Description
Nipple,3 in. x 5 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-7-R)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- DUROMAX 100 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10100A)
- VYNCKIER Polycarbonate Enclosure (VM775CT)
- CALCONDUIT Elbow, 5 in., 90 Degree, GRC (876779)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- CALCONDUIT Nipple, 2-1/2 in. x 5 in., GRC (876702)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, EMT (877024)
- CALCONDUIT Nipple, 1/2 in. x 2-1/2 in., GRC (876603)
- CALCONDUIT Nipple, 3/4 in. x 4 in., Aluminum (119296)
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- Calconduit Conduit Fittings