Shop All Conduit Fittings
Calconduit
Nipple, 3 in. x 5 in., Aluminum
Mfr # 119347
Zoro # G0363715
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 5 in
- Material Aluminum
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119347
- Zoro # G0363715
- UPC # 847656058531
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Outside Dia. | 3-1/2 in |
Inside Dia. | 3.068 in |
Trade Size | 3 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,3 in. x 5 in.,Aluminum |
Material | Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Thickness | 0.432 in |
Description
Nipple,3 in. x 5 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46B 9001KA1)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.25A, 250V AC, 5 PK (ABC-1/4-R)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V AC, Fixed Main Lug, 1 Phase (QO816L100RBCP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- CALCONDUIT Nipple, 6 in. x 12 in., Aluminum (119371)
- CALCONDUIT Elbow, 6 in., 45 Degree, GRC (876792)
- CALCONDUIT Nipple, 3/4 in. x 2 in., GRC (876619)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, EMT (877012)
- CALCONDUIT Elbow, 6 in., 90 Degree, GRC (876780)
- GAMPAK ELBOW PULL EMT 90D 1/2"" (49561)
- Calconduit Conduit Fittings