Shop All Conduit Fittings
Calconduit
Nipple, 3 in. x 4 in., Aluminum
Mfr # 119346
Zoro # G0363837
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 4 in
- Standards UL6, ANSI C80.1
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119346
- Zoro # G0363837
- UPC # 847656058517
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Outside Dia. | 3-1/2 in |
Trade Size | 3 in |
Inside Dia. | 3.068 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,3 in. x 4 in.,Aluminum |
Standards | UL6, ANSI C80.1 |
Material | Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.432 in |
Description
Nipple,3 in. x 4 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 6A, Fast-Acting, 600V AC, Cylindrical (FWC-6A10F)
- MURR ELEKTRONIK MVP-METALL, 8XM12, 5POLE, PRE-WIRED CABLE, 5.0m PUR 16x0, 34+3X0.75, UL/CSA, without LED's (8000-58515-4010500)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 3A, 250V AC, Non-Indicating, 50kA at 125V DC (BP/NON-30)
- HAMMOND Circuit Breaker, 1584B Series 20A, 120V AC (1584B20)
- CALCONDUIT Nipple, 3 in. x 12 in., GRC (876724)
- CALCONDUIT Nipple, 2-1/2 in. x 5 in., GRC (876702)
- CALCONDUIT Elbow, 1/2 in., 90 Degree Yard, GRC (876998)
- CALCONDUIT Nipple, 1-1/4 in. x 10 in., GRC (876663)
- CALCONDUIT Nipple, 1/2 in. x 8 in., Aluminum (119290)
- CALCONDUIT Nipple, 3/4 in. x 1-1/2 in., GRC (876618)
- ABB Carlon 3/4 In. Straight Non-Metallic Liquid Tight Fitting (LN43EACTN)
- Calconduit Conduit Fittings