Shop All Conduit Fittings
Calconduit
Nipple, 3 in. x 3 in., GRC
Mfr # 876712
Zoro # G0364869
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 3 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876712
- Zoro # G0364869
- UPC # 847656052522
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Inside Dia. | 3.068 in |
Outside Dia. | 3-1/2 in |
Trade Size | 3 in |
Outside Diameter (in) | 3.5 |
Trade Size (in) | 3 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,3 in. x 3 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Material | Steel |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.432 in |
Fitting Type | Nipple |
Material Coating | Hot Dip Galvanized |
Gauge | 5 |
Wall Thickness (in) | 0.205 |
DIM A | 3 |
Description
Nipple,3 in. x 3 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ7)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500 (701-091)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- HUBBELL Brass Insert Pins (IN460DM)
- CALCONDUIT Nipple, 3/4 in. x 2-1/2 in., GRC (876620)
- CALCONDUIT Nipple, 1/2 in. x 5 in., GRC (876608)
- CALCONDUIT Elbow, 6 in., 90 Degree, GRC (876780)
- CALCONDUIT Elbow, 4 in., 90 Degree, GRC (876778)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, GRC (876812)
- CALCONDUIT Elbow, 2-1/2 in., 22-1/2 Degree, EMT (877044)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- Calconduit Conduit Fittings