Shop All Conduit Fittings
Calconduit
Nipple, 3-1/2 in. x CL, GRC
Mfr # 876725
Zoro # G0364747
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
- Standards UL6, ANSI C80.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876725
- Zoro # G0364747
- UPC # 847656052607
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | 3-1/2 in |
Outside Dia. | 4 in |
Outside Diameter (in) | 4 |
Trade Size (in) | 3-1/2 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,3-1/2 in. x CL,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
DIM A | 2.75 |
Material Coating | Hot Dip Galvanized |
Fitting Type | Nipple |
Wall Thickness (in) | 0.215 |
Gauge | 5 |
Description
Nipple,3-1/2 in. x CL,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2N5)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100, Insulation Color: Red (160124-2100)
- ZORO SELECT Wall Switch, 20A, 3-Way Type, Locking (4903RKL)
- ZORO SELECT Channel OD Tubing Strap, 1-1/8 In, Gold (V100 1-1/8Y)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, EMT (877024)
- CALCONDUIT Nipple, 1 in. x 2-1/2 in., GRC (876636)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, GRC (876784)
- CALCONDUIT Elbow, 4 in., 90 Degree, EMT (877017)
- CALCONDUIT Elbow, 3 in., 45 Degree, EMT (877025)
- RACO Three Piece Coupling, 1-3/8" L, 1" Conduit (1504)
- Calconduit Conduit Fittings