Shop All Conduit Fittings
Calconduit
Nipple, 3-1/2 in. x 6 in., Aluminum
Mfr # 119354
Zoro # G0363426
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 6 in
- Material Aluminum
- Standards UL6A, ANSI 80.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119354
- Zoro # G0363426
- UPC # 847656058616
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6 in |
Trade Size | 3-1/2 in |
Outside Dia. | 4 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,3-1/2 in. x 6 in.,Aluminum |
Material | Aluminum |
Standards | UL6A, ANSI 80.5 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Description
Nipple,3-1/2 in. x 6 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100 (160103-100)
- MOXA Indust. Media Cnvrter, Single Mode, Sc, 40 Km, -40 To 75°C, Imc-101-S-Sc-T (IMC-101-S-SC-T)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3N-AC110/120)
- CALCONDUIT Elbow, 4 in., 90 Degree, EMT (877017)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, GRC (876809)
- CALCONDUIT Elbow, 2 in., 90 Degree, GRC (876774)
- CALCONDUIT Nipple, 1/2 in. x 6 in., Aluminum (119289)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, GRC (876784)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., Aluminum (119304)
- RACO Rigid/EMT Conduit Connector, 3-7/8 In. L (1810)
- Calconduit Conduit Fittings