Shop All Conduit Fittings
Calconduit
Nipple, 3-1/2 in. x 5 in., GRC
Mfr # 876728
Zoro # G0364421
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 5 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876728
- Zoro # G0364421
- UPC # 847656052638
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Trade Size | 3-1/2 in |
Outside Dia. | 4 in |
Trade Size (in) | 3-1/2 |
Outside Diameter (in) | 4 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,3-1/2 in. x 5 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Material | Steel |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Gauge | 5 |
Wall Thickness (in) | 0.215 |
DIM A | 5 |
Fitting Type | Nipple |
Material Coating | Hot Dip Galvanized |
Description
Nipple,3-1/2 in. x 5 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (1A487)
- EXTECH Temperature PID Controller, 1/4 DIN, 5A (96VFL11)
- YELLOW JACKET Adaptr 5Outlt Yellow Ul (827362)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C437)
- CALCONDUIT Nipple, 3/4 in. x 3-1/2 in., GRC (876622)
- CALCONDUIT Nipple, 3 in. x 8 in., GRC (876720)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, GRC (876787)
- CALCONDUIT Elbow, 1-1/4 in., 90 Degree, GRC (876772)
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., GRC (876638)
- RACO Locknut, 6 ", Steel (1024)
- Calconduit Conduit Fittings