Shop All Conduit Fittings
Calconduit
Nipple, 3-1/2 in. x 5 in., Aluminum
Mfr # 119353
Zoro # G0363511
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 5 in
- Standards UL6A, ANSI 80.5
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119353
- Zoro # G0363511
- UPC # 847656058609
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Trade Size | 3-1/2 in |
Outside Dia. | 4 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,3-1/2 in. x 5 in.,Aluminum |
Standards | UL6A, ANSI 80.5 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Aluminum |
Description
Nipple,3-1/2 in. x 5 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 175.7 cu in, Floor Box, 2 Gang, Steel, Round (S1SFB)
- POWER FIRST Displacement Connector, 18-14 AWG, PK50 (22EW66)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron (FS-1D-75)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N Series, 30 A (CBT-30N)
- CALCONDUIT Nipple, 6 in. x 12 in., Aluminum (119371)
- CALCONDUIT Elbow, 1 in., 90 Degree, Aluminum (732342)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- CALCONDUIT Elbow, 1/2 in., 90 Degree Yard, GRC (876998)
- CALCONDUIT Elbow, 2 in., 45 Degree, EMT (877023)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, Aluminum (732344)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight PVC Liquid Tight Connector, 25PK (NLT50)
- Calconduit Conduit Fittings