Shop All Conduit Fittings
Calconduit
Nipple, 3-1/2 in. x 4 in., GRC
Mfr # 876726
Zoro # G0364519
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 4 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876726
- Zoro # G0364519
- UPC # 847656052614
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Trade Size | 3-1/2 in |
Outside Dia. | 4 in |
Trade Size (in) | 3-1/2 |
Outside Diameter (in) | 4 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,3-1/2 in. x 4 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
DIM A | 4 |
Material Coating | Hot Dip Galvanized |
Fitting Type | Nipple |
Gauge | 5 |
Wall Thickness (in) | 0.215 |
Description
Nipple,3-1/2 in. x 4 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A, Reversing: No (XTCE150G00A)
- CALBRITE Conduit Fitting, SS, Trade Size 1in (S61000FCR0)
- FLUKE NETWORKS Cable Tester, Touch Screen Display (DSX2-8000)
- SQUARE D Miniature Circuit Breaker, EDB Series 30A, 1 Pole, 277V AC (EDB14030)
- CALCONDUIT Nipple, 4 in. x 8 in., GRC (876744)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, EMT (877022)
- CALCONDUIT Nipple, 1-1/2 in. x 6 in., GRC (876675)
- CALCONDUIT Elbow, 4 in., 90 Degree, EMT (877017)
- CALCONDUIT Elbow, 4 in., 90 Degree, GRC (876778)
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 4 in. (EXLK-14)
- Calconduit Conduit Fittings