Shop All Conduit Fittings
Calconduit
Nipple, 3-1/2 in. x 12 in., Aluminum
Mfr # 119357
Zoro # G0362979
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 12 in
- Standards UL6A, ANSI 80.5
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 119357
- Zoro # G0362979
- UPC # 847656057923
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 12 in |
Outside Dia. | 4 in |
Trade Size | 3-1/2 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,3-1/2 in. x 12 in.,Aluminum |
Standards | UL6A, ANSI 80.5 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Aluminum |
Description
Nipple,3-1/2 in. x 12 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A12P6)
- EATON Cutler-Hammer Lock Out Mushroom Head, 30mm, Red (10250TA45)
- SUPCO Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (LBK10)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, GRC (876810)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, EMT (877022)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- CALCONDUIT Nipple, 2 in. x 3-1/2 in., GRC (876685)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK (NLT150)
- Calconduit Conduit Fittings