Shop All Conduit Fittings
Calconduit
Nipple, 3-1/2 in. x 10 in., GRC
Mfr # 876734
Zoro # G0364029
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 10 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876734
- Zoro # G0364029
- UPC # 847656052669
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 10 in |
Trade Size | 3-1/2 in |
Outside Dia. | 4 in |
Outside Diameter (in) | 4 |
Trade Size (in) | 3-1/2 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,3-1/2 in. x 10 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Material | Steel |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Gauge | 5 |
DIM A | 10 |
Material Coating | Hot Dip Galvanized |
Wall Thickness (in) | 0.215 |
Fitting Type | Nipple |
Description
Nipple,3-1/2 in. x 10 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 96 A, Reversing: No (3RT20461AK60)
- KILLARK Electrical Box Cover, 1 Gang, Aluminum, Copper Free, Toggle Switch (FSTG)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 56H (NC56SHR)
- HONEYWELL Limit Switch Replacement Rotary Head for LSM Series (LSZ1M)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- CALCONDUIT Nipple, 1-1/2 in. x 5 in., GRC (876673)
- CALCONDUIT Nipple, 3 in. x 3 in., GRC (876712)
- CALCONDUIT Nipple, 1/2 in. x 2 in., GRC (876602)
- CALCONDUIT Nipple, 1 in. x 6 in., Aluminum (119307)
- CALCONDUIT Nipple, 2 in. x 6 in., GRC (876690)
- L.H. DOTTIE L.H. Dottie 2'' Straight PVC Liquid Tight Connector, 2PK (NLT200)
- Calconduit Conduit Fittings