Shop All Conduit Fittings
Calconduit
Nipple, 3-1/2 in. x 10 in., Aluminum
Mfr # 119356
Zoro # G0363030
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 10 in
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
- Standards UL6A, ANSI 80.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119356
- Zoro # G0363030
- UPC # 847656058630
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 10 in |
Outside Dia. | 4 in |
Trade Size | 3-1/2 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,3-1/2 in. x 10 in.,Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6A, ANSI 80.5 |
Material | Aluminum |
Description
Nipple,3-1/2 in. x 10 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT)
- HUBBELL Receptacle, Stud, Blk, Taper Nose, Female (HBL15FRSBK)
- EATON Non-Illuminated Selectr Switch, 4A, 250VAC (C22-WRKV-K01)
- PANDUIT 8" L Intermediate Cable Tie BL PK 100 (PLT2I-C86)
- CALCONDUIT Elbow, 6 in., 45 Degree, GRC (876792)
- CALCONDUIT Elbow, 1 in., 90 Degree, GRC (876771)
- CALCONDUIT Elbow, 2 in., 90 Degree, GRC (876774)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, GRC (876769)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, GRC (876782)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, GRC (876812)
- GAMPAK Clamp Ground Brs #10-2Aw (41310)
- Calconduit Conduit Fittings