Shop All Conduit Fittings
Calconduit
Nipple, 2 in. x CL, GRC
Mfr # 876682
Zoro # G0365605
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876682
- Zoro # G0365605
- UPC # 847656052331
- Country of Origin China
- Category Conduit Fittings
Dimensions
Outside Dia. | 2-3/8 in |
Trade Size | 2 in |
Inside Dia. | 2.067 in |
Outside Diameter (in) | 2.375 |
Trade Size (in) | 2 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,2 in. x CL,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Material | Steel |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.308 in |
DIM A | 2 |
Material Coating | Hot Dip Galvanized |
Wall Thickness (in) | 0.146 |
Gauge | 9 |
Fitting Type | Nipple |
Description
Nipple,2 in. x CL,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, Box Accessory, Steel, Octagon Box (111)
- DAYTON Raised Indicator Light, Green, 120V (22NY61)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATM-10ID)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B080804CH)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, GRC (876769)
- CALCONDUIT Nipple, 1/2 in. x 1-1/2 in., GRC (876601)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, Aluminum (732340)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- CALCONDUIT Elbow, 3 in., 45 Degree, EMT (877025)
- Calconduit Conduit Fittings