Shop All Conduit Fittings
Calconduit
Nipple, 2 in. x 3-1/2 in., GRC
Mfr # 876685
Zoro # G0365410
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 3-1/2 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876685
- Zoro # G0365410
- UPC # 847656052379
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/2 in |
Outside Dia. | 2-3/8 in |
Trade Size | 2 in |
Inside Dia. | 2.067 in |
Trade Size (in) | 2 |
Outside Diameter (in) | 2.375 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,2 in. x 3-1/2 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.308 in |
Gauge | 9 |
Fitting Type | Nipple |
Wall Thickness (in) | 0.146 |
DIM A | 3.5 |
Material Coating | Hot Dip Galvanized |
Description
Nipple,2 in. x 3-1/2 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120HID)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, 2NO, Cam3 (10250T21KB)
- RACO Reducing Washer, 3" to 1-1/4" Conduit Sz (1384)
- ZORO SELECT Corrugated Tubing, PE, 3/4 in., 25 ft (16Y254)
- CALCONDUIT Elbow, 2 in., 90 Degree, GRC (876774)
- CALCONDUIT Elbow, 3 in., 90 Degree, Aluminum (732347)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- CALCONDUIT Nipple, 6 in. x 12 in., GRC (876768)
- CALCONDUIT Nipple, 3 in. x 3 in., GRC (876712)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, GRC (876810)
- HALEX Electrical Metallic Tube EMT Compression Connectors 1/2 in. with Insulated Throats, 3PK (28231)
- Calconduit Conduit Fittings