Shop All Conduit Fittings
Calconduit
Nipple, 2 in. x 3-1/2 in., Aluminum
Mfr # 119331
Zoro # G0364415
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 3-1/2 in
- Material Aluminum
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119331
- Zoro # G0364415
- UPC # 847656058388
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/2 in |
Trade Size | 2 in |
Outside Dia. | 2-3/8 in |
Inside Dia. | 2.067 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,2 in. x 3-1/2 in.,Aluminum |
Material | Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6A, ANSI 80.5 |
Thickness | 0.308 in |
Description
Nipple,2 in. x 3-1/2 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 0.40 to 0.60A, Class 10, 3P (XTOMP60AC1)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Yellow, 500 ft Length (22UL1007TPCYEL500)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12 (A10108CH)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- CALCONDUIT Nipple, 1-1/2 in. x 6 in., GRC (876675)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- CALCONDUIT Elbow, 1 in., 90 Degree, Aluminum (732342)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, GRC (876784)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- CALCONDUIT Nipple, 3/4 in. x 3-1/2 in., GRC (876622)
- CALBRITE Male Compression Cnnctr, 3/4in, 1-59/64inL (S60700MC00)
- Calconduit Conduit Fittings