Shop All Conduit Fittings
Calconduit
Nipple, 2 in. x 12 in., GRC
Mfr # 876696
Zoro # G0364616
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 12 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876696
- Zoro # G0364616
- UPC # 847656051730
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 12 in |
Inside Dia. | 2.067 in |
Outside Dia. | 2-3/8 in |
Trade Size | 2 in |
Outside Diameter (in) | 2.375 |
Trade Size (in) | 2 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,2 in. x 12 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Thickness | 0.308 in |
Wall Thickness (in) | 0.146 |
Gauge | 9 |
Fitting Type | Nipple |
Material Coating | Hot Dip Galvanized |
DIM A | 12 |
Description
Nipple,2 in. x 12 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (LP-CC-1-6/10)
- RACO Mud Ring, Ring Accessory, 1 Gang, Galvanized Zinc, Square Box (782)
- TRIPLETT Modular Plug, RJ45 Connector Type, PK100, Color: Clear (CAT5-HSPJAR)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 12/3 (OC501233T)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, Aluminum (732340)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, EMT (877045)
- CALCONDUIT Elbow, 4 in., 90 Degree, EMT (877017)
- CALCONDUIT Nipple, 3/4 in. x 8 in., GRC (876629)
- CALCONDUIT Nipple, 3/4 in. x 2-1/2 in., GRC (876620)
- CALCONDUIT Nipple, 6 in. x 12 in., Aluminum (119371)
- ABB Box of 75 OCAL COUPLING 1IN CONDUIT FITTING, 75PK (CPL1-G)
- Calconduit Conduit Fittings