Shop All Conduit Fittings
Calconduit
Nipple, 2 in. x 10 in., Aluminum
Mfr # 119336
Zoro # G0363785
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 10 in
- Material Aluminum
- Standards UL6A, ANSI 80.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119336
- Zoro # G0363785
- UPC # 847656058449
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 10 in |
Inside Dia. | 2.067 in |
Trade Size | 2 in |
Outside Dia. | 2-3/8 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,2 in. x 10 in.,Aluminum |
Material | Aluminum |
Standards | UL6A, ANSI 80.5 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.308 in |
Description
Nipple,2 in. x 10 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller Lever, 2NC/2NO, 10A @ 240V AC, Actuator Location: Side (DTE6-2RN2)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1208SSLP)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 1 CO, 0.05s...10min, delay on de energization, 24...240V AC DC (RE22R1KMR)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 63A, 3 Pole, 240/415/440V AC, B Curve (M9F21363)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, GRC (876787)
- CALCONDUIT Nipple, 1/2 in. x 2-1/2 in., GRC (876603)
- CALCONDUIT Elbow, 1/2 in., 90 Degree Yard, GRC (876998)
- CALCONDUIT Nipple, 3/4 in. x 2-1/2 in., GRC (876620)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, GRC (876812)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., GRC (876638)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 12 in. (ECFUF-112)
- Calconduit Conduit Fittings