Shop All Conduit Fittings
Calconduit
Nipple, 2-1/2 in. x CL, GRC
Mfr # 876697
Zoro # G0365036
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876697
- Zoro # G0365036
- UPC # 847656052430
- Country of Origin China
- Category Conduit Fittings
Dimensions
Outside Dia. | 2.469 in |
Inside Dia. | 2.469 in |
Trade Size | 2-1/2 in |
Outside Diameter (in) | 2.875 |
Trade Size (in) | 2-1/2 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,2-1/2 in. x CL,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Material | Steel |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Thickness | 0.406 in |
Material Coating | Hot Dip Galvanized |
Gauge | 6 |
DIM A | 2.5 |
Wall Thickness (in) | 0.193 |
Fitting Type | Nipple |
Description
Nipple,2-1/2 in. x CL,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual (G100/R3278)
- RACO Insulated Connector, 1-1/4 In., 90 Deg (3545)
- DAYTON Ovrload Rely, 12 to 18A, Class 10, Bimetllc (6ECC5)
- MG ELECTRONICS Power Supply, 120V AC, 12V AC, 40VA, Screw Mount (MGT-1240)
- CALCONDUIT Elbow, 4 in., 45 Degree, EMT (877027)
- CALCONDUIT Elbow, 1 in., 45 Degree, EMT (877020)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, EMT (877021)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, EMT (877040)
- CALCONDUIT Nipple, 3 in. x 12 in., GRC (876724)
- CALCONDUIT Nipple, 3/4 in. x 2-1/2 in., GRC (876620)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- Calconduit Conduit Fittings