Shop All Conduit Fittings
Calconduit
Nipple, 2-1/2 in. x 8 in., GRC
Mfr # 876706
Zoro # G0364388
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 8 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876706
- Zoro # G0364388
- UPC # 847656052492
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Inside Dia. | 2.469 in |
Trade Size | 2-1/2 in |
Outside Dia. | 2.469 in |
Trade Size (in) | 2-1/2 |
Outside Diameter (in) | 2.875 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,2-1/2 in. x 8 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Material | Steel |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Thickness | 0.406 in |
DIM A | 8 |
Material Coating | Hot Dip Galvanized |
Wall Thickness (in) | 0.193 |
Fitting Type | Nipple |
Gauge | 6 |
Description
Nipple,2-1/2 in. x 8 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector, Red, PK100 (5UYJ6)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-201)
- BURNDY Insulated Multitap Connector, 2.91 In. L (1PBS1/0)
- CALCONDUIT Nipple, 3/4 in. x 2 in., GRC (876619)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., GRC (876638)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- CALCONDUIT Elbow, 2 in., 90 Degree, GRC (876774)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- Calconduit Conduit Fittings