Shop All Conduit Fittings
Calconduit
Nipple, 2-1/2 in. x 6 in., Aluminum
Mfr # 119341
Zoro # G0363776
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 6 in
- Material Aluminum
- Standards UL6A, ANSI 80.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119341
- Zoro # G0363776
- UPC # 847656058487
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6 in |
Outside Dia. | 2.469 in |
Inside Dia. | 2.469 in |
Trade Size | 2-1/2 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,2-1/2 in. x 6 in.,Aluminum |
Material | Aluminum |
Standards | UL6A, ANSI 80.5 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.406 in |
Description
Nipple,2-1/2 in. x 6 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-903BL)
- FAITH Self-Test 20A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-20A-IV-03)
- SIEMENS Auxiliary Contact, 1NC (49AB01)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, GRC (876812)
- CALCONDUIT Elbow, 2 in., 45 Degree, GRC (876786)
- CALCONDUIT Elbow, 6 in., 90 Degree, GRC (876780)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, EMT (877042)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, EMT (877024)
- CALCONDUIT Nipple, 1/2 in. x 6 in., Aluminum (119289)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 1" (BL-90-3M)
- Calconduit Conduit Fittings