Shop All Conduit Fittings
Calconduit
Nipple, 2-1/2 in. x 4 in., Aluminum
Mfr # 119339
Zoro # G0363977
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 4 in
- Standards UL6A, ANSI 80.5
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119339
- Zoro # G0363977
- UPC # 847656058456
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Outside Dia. | 2.469 in |
Trade Size | 2-1/2 in |
Inside Dia. | 2.469 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,2-1/2 in. x 4 in.,Aluminum |
Standards | UL6A, ANSI 80.5 |
Material | Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.406 in |
Description
Nipple,2-1/2 in. x 4 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C403)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 4.5A, 600V AC, Non-Indicating (CCMR04.5)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, White/Red (9001KN202)
- CALCONDUIT Nipple, 1/2 in. x 2 in., GRC (876602)
- CALCONDUIT Nipple, 3/4 in. x 4 in., Aluminum (119296)
- CALCONDUIT Nipple, 3/4 in. x 2 in., GRC (876619)
- CALCONDUIT Nipple, 2-1/2 in. x 3-1/2 in., GRC (876699)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, EMT (877022)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- RACO Rigid Compression Coupling, 5-3/4 In. L (1830)
- Calconduit Conduit Fittings