Shop All Conduit Fittings
Calconduit
Nipple, 2-1/2 in. x 3-1/2 in., GRC
Mfr # 876699
Zoro # G0364896
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 3-1/2 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876699
- Zoro # G0364896
- UPC # 847656052454
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/2 in |
Outside Dia. | 2.469 in |
Trade Size | 2-1/2 in |
Inside Dia. | 2.469 in |
Trade Size (in) | 2-1/2 |
Outside Diameter (in) | 2.875 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,2-1/2 in. x 3-1/2 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Thickness | 0.406 in |
Fitting Type | Nipple |
Material Coating | Hot Dip Galvanized |
DIM A | 3.5 |
Wall Thickness (in) | 0.193 |
Gauge | 6 |
Description
Nipple,2-1/2 in. x 3-1/2 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK25 (V800NEOCPBK-25)
- SCHNEIDER ELECTRIC Legend Plate, Square, Off-On, White (9001KN244WP)
- GE 120VAC Electrically Held Lighting Contactor 2P 30A (CR463L20AJA10A0)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- CALCONDUIT Nipple, 2 in. x 3-1/2 in., GRC (876685)
- CALCONDUIT Nipple, 3/4 in. x 5 in., GRC (876625)
- CALCONDUIT Nipple, 1/2 in. x 8 in., Aluminum (119290)
- CALCONDUIT Elbow, 1 in., 90 Degree, GRC (876771)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- CALCONDUIT Nipple, 6 in. x 12 in., Aluminum (119371)
- RACO Hub, 1" Conduit, 1-13/16" L, Zinc (1704)
- Calconduit Conduit Fittings