Shop All Conduit Fittings
Calconduit
Nipple, 2-1/2 in. x 10 in., GRC
Mfr # 876708
Zoro # G0364257
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 10 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876708
- Zoro # G0364257
- UPC # 847656052508
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 10 in |
Trade Size | 2-1/2 in |
Outside Dia. | 2.469 in |
Inside Dia. | 2.469 in |
Trade Size (in) | 2-1/2 |
Outside Diameter (in) | 2.875 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,2-1/2 in. x 10 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Thickness | 0.406 in |
Fitting Type | Nipple |
Material Coating | Hot Dip Galvanized |
DIM A | 10 |
Gauge | 6 |
Wall Thickness (in) | 0.193 |
Description
Nipple,2-1/2 in. x 10 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 5A, Fast-Acting, 500V AC, Cylindrical (FWH-005A6F)
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT2S-C0)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500 (RSSS-108)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Receptacle, 15A 2-Pole 2-Wire Non Grounding, L1-15R, Screw Terminal, White (HBL7526C)
- CALCONDUIT Elbow, 1 in., 90 Degree, GRC (876771)
- CALCONDUIT Nipple, 1/2 in. x 6 in., Aluminum (119289)
- CALCONDUIT Nipple, 3/4 in. x 4 in., GRC (876623)
- CALCONDUIT Nipple, 1-1/2 in. x 6 in., GRC (876675)
- CALCONDUIT Nipple, 1-1/2 in. x 2 in., GRC (876667)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Nylon, 90 Deg (P0389NBK)
- Calconduit Conduit Fittings