Shop All Conduit Fittings
Calconduit
Nipple, 2-1/2 in. x 10 in., Aluminum
Mfr # 119343
Zoro # G0363435
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 10 in
- Standards UL6A, ANSI 80.5
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119343
- Zoro # G0363435
- UPC # 847656058500
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 10 in |
Outside Dia. | 2.469 in |
Trade Size | 2-1/2 in |
Inside Dia. | 2.469 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,2-1/2 in. x 10 in.,Aluminum |
Standards | UL6A, ANSI 80.5 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Aluminum |
Thickness | 0.406 in |
Description
Nipple,2-1/2 in. x 10 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KTK-R-2)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3679)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52BL4E9XB)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006NK)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, EMT (877021)
- CALCONDUIT Nipple, 3/4 in. x 4 in., GRC (876623)
- CALCONDUIT Nipple, 1/2 in. x 2-1/2 in., GRC (876603)
- CALCONDUIT Elbow, 1 in., 45 Degree, EMT (877020)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- CALCONDUIT Elbow, 1 in., 90 Degree, EMT (877010)
- CANTEX Carlon Conduit Elbow, 45 Deg Angle, Pvc, Gray (UA7AKB-CAR)
- Calconduit Conduit Fittings