Shop All Conduit Fittings
Calconduit
Nipple, 1/2 in. x 6 in., GRC
Mfr # 876610
Zoro # G0365797
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 6 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876610
- Zoro # G0365797
- UPC # 847656051884
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 6 in |
Inside Dia. | 0.622 in |
Outside Dia. | 0.84 in |
Trade Size | 1/2 in |
Outside Diameter (in) | 0.84 |
Trade Size (in) | 1/2 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1/2 in. x 6 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Standards | UL6, ANSI C80.1 |
Thickness | 0.218 in |
Material Coating | Hot Dip Galvanized |
Gauge | 12 |
DIM A | 6 |
Fitting Type | Nipple |
Wall Thickness (in) | 0.104 |
Description
Nipple,1/2 in. x 6 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04)
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA52)
- TREND NETWORKS Amplifier Tracing Probe (R180001)
- SQUARE D 30mm Push button, Type K, flush plate, 1 hole, NEMA 1 (9001K25)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, GRC (876810)
- CALCONDUIT Elbow, 6 in., 90 Degree, GRC (876780)
- CALCONDUIT Elbow, 2 in., 45 Degree, GRC (876786)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- CALCONDUIT Nipple, 1-1/2 in. x 2 in., GRC (876667)
- CALCONDUIT Elbow, 3-1/2 in., 90 Degree, GRC (876777)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- Calconduit Conduit Fittings