Shop All Conduit Fittings
Calconduit
Nipple, 1/2 in. x 5 in., Aluminum
Mfr # 119288
Zoro # G0365158
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 4-1/2 in
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
- Standards UL6, ANSI C80.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119288
- Zoro # G0365158
- UPC # 847656058005
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 4-1/2 in |
Inside Dia. | 0.622 in |
Trade Size | 1/2 in |
Outside Dia. | 0.84 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,1/2 in. x 5 in.,Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Material | Aluminum |
Thickness | 0.218 in |
Description
Nipple,1/2 in. x 5 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 16-14 Gauge Butt Terminal Blue Butt Connector, 85436 (85436)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLA250)
- GE CURRENT Circuit Breaker, THQP Series 30A, 1 Pole, 120/240V AC (THQP130)
- SQUARE D 16/24A IEC Overload Relay (LRD22)
- CALCONDUIT Nipple, 1-1/2 in. x 5 in., GRC (876673)
- CALCONDUIT Elbow, 4 in., 45 Degree, EMT (877027)
- CALCONDUIT Nipple, 3/4 in. x 4 in., Aluminum (119296)
- CALCONDUIT Nipple, 1 in. x 2-1/2 in., GRC (876636)
- CALCONDUIT Nipple, 1-1/2 in. x 6 in., GRC (876675)
- CALCONDUIT Nipple, 3/4 in. x 3 in., Aluminum (119294)
- RACO Hub, 1-1/2" Conduit, 1-33/64" L, Zinc (1703)
- Calconduit Conduit Fittings