Shop All Conduit Fittings
Calconduit
Nipple, 1/2 in. x 4 in., GRC
Mfr # 876606
Zoro # G0365876
Sold in multiples of 6 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 4 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876606
- Zoro # G0365876
- UPC # 847656051860
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Trade Size | 1/2 in |
Inside Dia. | 0.622 in |
Outside Dia. | 0.84 in |
Trade Size (in) | 1/2 |
Outside Diameter (in) | 0.84 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1/2 in. x 4 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Thickness | 0.218 in |
DIM A | 4 |
Fitting Type | Nipple |
Gauge | 12 |
Wall Thickness (in) | 0.104 |
Material Coating | Hot Dip Galvanized |
Description
Nipple,1/2 in. x 4 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKYLARK CONTROL FAN SLIDE 3SPD (SFSQ-FH-WH)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Yellow (HS380-YW)
- HANDI-CHEK Electrical Connector Asst 360pc (DISP-EC360)
- GARDNER BENDER Knockout Seal, 3", PK10 (KO708)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- CALCONDUIT Elbow, 1 in., 90 Degree, GRC (876771)
- CALCONDUIT Nipple, 2 in. x 2-1/2 in., GRC (876683)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., GRC (876671)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, GRC (876773)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, GRC (876769)
- RACO Sealing Locknut, 4", Steel (1211)
- Calconduit Conduit Fittings