Shop All Conduit Fittings
Calconduit
Nipple, 1/2 in. x 2 in., GRC
Mfr # 876602
Zoro # G0365970
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 2 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876602
- Zoro # G0365970
- UPC # 847656051822
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Trade Size | 1/2 in |
Outside Dia. | 0.84 in |
Inside Dia. | 0.622 in |
Outside Diameter (in) | 0.84 |
Trade Size (in) | 1/2 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1/2 in. x 2 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Standards | UL6, ANSI C80.1 |
Thickness | 0.218 in |
Fitting Type | Nipple |
DIM A | 2 |
Material Coating | Hot Dip Galvanized |
Gauge | 12 |
Wall Thickness (in) | 0.104 |
Description
Nipple,1/2 in. x 2 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL6001A)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410C)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC220/240)
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP4236)
- CALCONDUIT Elbow, 3 in., 90 Degree, GRC (876776)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, EMT (877012)
- CALCONDUIT Elbow, 3 in., 45 Degree, EMT (877025)
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- CALCONDUIT Elbow, 3 in., 45 Degree, GRC (876788)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/2 (EYSEF150)
- Calconduit Conduit Fittings