Shop All Conduit Fittings
Calconduit
Nipple, 1/2 in. x 12 in., Aluminum
Mfr # 119292
Zoro # G0364631
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 12 in
- Material Aluminum
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119292
- Zoro # G0364631
- UPC # 847656057848
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 12 in |
Inside Dia. | 0.622 in |
Trade Size | 1/2 in |
Outside Dia. | 0.84 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,1/2 in. x 12 in.,Aluminum |
Material | Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Thickness | 0.218 in |
Description
Nipple,1/2 in. x 12 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 120 Volts, Amber (HT8LEDAF7)
- POWER FIRST Cord Adapter, 20A, L5-30, 5-20 (4FZZ2)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11293871)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 800 A, NEMA 1 (DTNF367)
- CALCONDUIT Nipple, 3 in. x 8 in., GRC (876720)
- CALCONDUIT Nipple, 3/4 in. x 4 in., GRC (876623)
- CALCONDUIT Elbow, 2 in., 45 Degree, EMT (877023)
- CALCONDUIT Nipple, 3 in. x 12 in., Aluminum (119351)
- CALCONDUIT Nipple, 1/2 in. x 2-1/2 in., GRC (876603)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- HALEX Conduit Connector, 3/4 in Screw, Zinc, 5PK (20442)
- Calconduit Conduit Fittings