Shop All Conduit Fittings
Calconduit
Nipple, 1 in. x CL, GRC
Mfr # 876634
Zoro # G0365867
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876634
- Zoro # G0365867
- UPC # 847656052027
- Country of Origin China
- Category Conduit Fittings
Dimensions
Inside Dia. | 1.049 in |
Outside Dia. | 1.315 in |
Trade Size | 1 in |
Trade Size (in) | 1 |
Outside Diameter (in) | 1.315 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1 in. x CL,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Thickness | 0.266 in |
Gauge | 10 |
Material Coating | Hot Dip Galvanized |
Fitting Type | Nipple |
DIM A | 1.5 |
Wall Thickness (in) | 0.126 |
Description
Nipple,1 in. x CL,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76BK)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- ZORO SELECT Wall Switch, 15A, White, Toggle, 1 to 2 HP (CSB315BW)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., GRC (876671)
- CALCONDUIT Elbow, 4 in., 45 Degree, EMT (877027)
- CALCONDUIT Nipple, 1-1/2 in. x 2 in., GRC (876667)
- CALCONDUIT Elbow, 1 in., 45 Degree, EMT (877020)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, EMT (877045)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, GRC (876784)
- RACO Elbow Rigid 90Short 3/4" Mall Iron (1802)
- Calconduit Conduit Fittings