Shop All Conduit Fittings
Calconduit
Nipple, 1 in. x 5 in., GRC
Mfr # 876641
Zoro # G0365639
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 5 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876641
- Zoro # G0365639
- UPC # 847656052096
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Trade Size | 1 in |
Outside Dia. | 1.315 in |
Inside Dia. | 1.049 in |
Trade Size (in) | 1 |
Outside Diameter (in) | 1.315 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1 in. x 5 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Thickness | 0.266 in |
Wall Thickness (in) | 0.126 |
Fitting Type | Nipple |
DIM A | 5 |
Material Coating | Hot Dip Galvanized |
Gauge | 10 |
Description
Nipple,1 in. x 5 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 4" x 1' (6-Pack), White (C4WH6)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (US2:52BT6D3AB)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- SOUTH MAIN HARDWARE 24-in Black UV Resistant 120-lb Heavy Duty Nylon Ties 100PK (220226)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- CALCONDUIT Nipple, 1/2 in. x 5 in., GRC (876608)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, EMT (877043)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, GRC (876810)
- RACO Compression Coupling, 1-1/4" Conduit Size (2835)
- Calconduit Conduit Fittings