Shop All Conduit Fittings
Calconduit
Nipple, 1 in. x 4 in., GRC
Mfr # 876639
Zoro # G0365681
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 4 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876639
- Zoro # G0365681
- UPC # 847656052072
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Outside Dia. | 1.315 in |
Inside Dia. | 1.049 in |
Trade Size | 1 in |
Trade Size (in) | 1 |
Outside Diameter (in) | 1.315 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1 in. x 4 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.266 in |
Material Coating | Hot Dip Galvanized |
Fitting Type | Nipple |
DIM A | 4 |
Wall Thickness (in) | 0.126 |
Gauge | 10 |
Description
Nipple,1 in. x 4 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP5K09013BW3)
- PANDUIT Thin Wall Heat Shrink Tubing, 1", 100ft L (HSTT100-C)
- SHARPE MANUFACTURING FX1000 1.2MM (SH289221)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2173)
- CALCONDUIT Nipple, 1/2 in. x 6 in., GRC (876610)
- CALCONDUIT Nipple, 1 in. x 6 in., Aluminum (119307)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- CALCONDUIT Elbow, 5 in., 90 Degree, GRC (876779)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, GRC (876807)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- Calconduit Conduit Fittings