Shop All Conduit Fittings
Calconduit
Nipple, 1 in. x 3 in., Aluminum
Mfr # 119303
Zoro # G0365060
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 3 in
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
- Standards UL6A, ANSI 80.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 119303
- Zoro # G0365060
- UPC # 847656058128
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Trade Size | 1 in |
Inside Dia. | 1.049 in |
Outside Dia. | 1.315 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,1 in. x 3 in.,Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6A, ANSI 80.5 |
Material | Aluminum |
Thickness | 0.266 in |
Description
Nipple,1 in. x 3 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3SR)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 200A, 250V AC, Non-Indicating (TR200R)
- IDEAL Grounding Tail, #10 Fork, Green, Pk50 (30-3385)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 3P (2510MBA2)
- CALCONDUIT Nipple, 3/4 in. x 3-1/2 in., GRC (876622)
- CALCONDUIT Elbow, 2-1/2 in., 90 Degree, EMT (877014)
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- CALCONDUIT Nipple, 3/4 in. x 5 in., GRC (876625)
- EGS O-Z/GEDNEY INSULATING GROUNDING BUSHING IRON 1IN CONDUIT FITTING, 25PK (IBC-100L-4AC)
- Calconduit Conduit Fittings