Shop All Conduit Fittings
Calconduit
Nipple, 1 in. x 10 in., Aluminum
Mfr # 119309
Zoro # G0364275
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 10 in
- Material Aluminum
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119309
- Zoro # G0364275
- UPC # 847656058197
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 10 in |
Inside Dia. | 1.049 in |
Trade Size | 1 in |
Outside Dia. | 1.315 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,1 in. x 10 in.,Aluminum |
Material | Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6A, ANSI 80.5 |
Thickness | 0.266 in |
Description
Nipple,1 in. x 10 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- EATON Line Side Adapter (XTPAXLSAD)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 4 D (G1X4WH6)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK25 (160504-025)
- CALCONDUIT Elbow, 2-1/2 in., 90 Degree, EMT (877014)
- CALCONDUIT Nipple, 3 in. x 12 in., GRC (876724)
- CALCONDUIT Nipple, 6 in. x 12 in., GRC (876768)
- CALCONDUIT Nipple, 1 in. x 6 in., Aluminum (119307)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, EMT (877021)
- CALCONDUIT Nipple, 4 in. x 12 in., GRC (876748)
- BRIDGEPORT FITTINGS Connector, Steel, 1" Trade Size (232-SLP)
- Calconduit Conduit Fittings