Shop All Conduit Fittings
Calconduit
Nipple, 1-1/4 in. x 8 in., GRC
Mfr # 876661
Zoro # G0365130
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 8 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876661
- Zoro # G0365130
- UPC # 847656052218
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Inside Dia. | 1.38 in |
Outside Dia. | 1.66 in |
Trade Size | 1-1/4 in |
Trade Size (in) | 1-1/4 |
Outside Diameter (in) | 1.66 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1-1/4 in. x 8 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Thickness | 0.28 in |
DIM A | 8 |
Fitting Type | Nipple |
Material Coating | Hot Dip Galvanized |
Wall Thickness (in) | 0.133 |
Gauge | 10 |
Description
Nipple,1-1/4 in. x 8 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Cushion, PK50 (COL0809Z1)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2049)
- DAYTON Contact Block, 1NC, 22 MM (35V483)
- SPORTSMAN RV Camper Y-Adapter 28" 25/125 Vlt W/ 15/30 AMP Male and 45 AMP Female (CORDA303050)
- CALCONDUIT Elbow, 1 in., 90 Degree, EMT (877010)
- CALCONDUIT Elbow, 4 in., 45 Degree, GRC (876790)
- CALCONDUIT Elbow, 5 in., 90 Degree, GRC (876779)
- CALCONDUIT Nipple, 2 in. x 3-1/2 in., GRC (876685)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, EMT (877022)
- CALCONDUIT Elbow, 1/2 in., 45 Degree, GRC (876781)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1-1/2" Trade Size (1125-RT)
- Calconduit Conduit Fittings