Shop All Conduit Fittings
Calconduit
Nipple, 1-1/4 in. x 8 in., Aluminum
Mfr # 119317
Zoro # G0364220
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 8 in
- Material Aluminum
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119317
- Zoro # G0364220
- UPC # 847656058258
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Inside Dia. | 1.38 in |
Trade Size | 1-1/4 in |
Outside Dia. | 1.66 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,1-1/4 in. x 8 in.,Aluminum |
Material | Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Thickness | 0.28 in |
Description
Nipple,1-1/4 in. x 8 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 1P Primary, 600V, Length: 4.0 in (16370-1)
- TRUMETER Hour Meter Gasket, 2-Hole, For Use w/3AE15 (5003-010)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- SPORTSMAN Parallel 30 Amp Cable (PC30A)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, EMT (877022)
- CALCONDUIT Nipple, 3/4 in. x 4 in., Aluminum (119296)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, GRC (876773)
- CALCONDUIT Nipple, 4 in. x 6 in., GRC (876742)
- CALCONDUIT Nipple, 1 in. x 5 in., GRC (876641)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Conduit Locknut, 25PK (LN250)
- Calconduit Conduit Fittings