Shop All Conduit Fittings
Calconduit
Nipple, 1-1/4 in. x 6 in., Aluminum
Mfr # 119316
Zoro # G0364458
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 6 in
- Material Aluminum
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119316
- Zoro # G0364458
- UPC # 847656058241
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6 in |
Trade Size | 1-1/4 in |
Inside Dia. | 1.38 in |
Outside Dia. | 1.66 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,1-1/4 in. x 6 in.,Aluminum |
Material | Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Thickness | 0.28 in |
Description
Nipple,1-1/4 in. x 6 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (GDB-250MA)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CO16V14)
- GENERAC Automatic Standby Generator, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- CALCONDUIT Nipple, 1-1/4 in. x 8 in., GRC (876661)
- CALCONDUIT Elbow, 3 in., 90 Degree, GRC (876776)
- CALCONDUIT Nipple, 3/4 in. x 3 in., Aluminum (119294)
- CALCONDUIT Nipple, 3/4 in. x 1-1/2 in., GRC (876618)
- CALCONDUIT Nipple, 3/4 in. x 8 in., GRC (876629)
- CALCONDUIT Nipple, 1-1/2 in. x 6 in., GRC (876675)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- Calconduit Conduit Fittings