Shop All Conduit Fittings
Calconduit
Nipple, 1-1/4 in. x 4 in., Aluminum
Mfr # 119314
Zoro # G0364710
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 4 in
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
- Standards UL6, ANSI C80.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119314
- Zoro # G0364710
- UPC # 847656058227
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Trade Size | 1-1/4 in |
Outside Dia. | 1.66 in |
Inside Dia. | 1.38 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,1-1/4 in. x 4 in.,Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Material | Aluminum |
Thickness | 0.28 in |
Description
Nipple,1-1/4 in. x 4 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- EATON Molded Case Circuit Breaker, HFD Series 60A, 3 Pole, 600V AC (HFD3060)
- DAYTON Class 2 Transformer, 50 VA, Not Rated, 65°C, 24V AC, 120/208/240V AC (4VZE8)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Snow (SC-3-SW)
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., Aluminum (119304)
- CALCONDUIT Nipple, 1 in. x 4 in., Aluminum (119305)
- CALCONDUIT Elbow, 4 in., 90 Degree, GRC (876778)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, GRC (876787)
- CALCONDUIT Nipple, 3/4 in. x 3 in., GRC (876621)
- CALCONDUIT Nipple, 2 in. x 6 in., GRC (876690)
- RACO Noninsulated Connector, 1-1/4 In., 90 Deg (3425)
- Calconduit Conduit Fittings