Shop All Conduit Fittings
Calconduit
Nipple, 1-1/4 in. x 3 in., GRC
Mfr # 876653
Zoro # G0365675
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 3 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876653
- Zoro # G0365675
- UPC # 847656052164
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Inside Dia. | 1.38 in |
Outside Dia. | 1.66 in |
Trade Size | 1-1/4 in |
Outside Diameter (in) | 1.66 |
Trade Size (in) | 1-1/4 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1-1/4 in. x 3 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Material | Steel |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Thickness | 0.28 in |
Material Coating | Hot Dip Galvanized |
Gauge | 10 |
Fitting Type | Nipple |
Wall Thickness (in) | 0.133 |
DIM A | 3 |
Description
Nipple,1-1/4 in. x 3 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inverter Cable, 400 W Inverter (1YAY5)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 1000 (36J143)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JJS-6)
- SQUARE D Thermal Unit, 5.84 to 7.73A (B9.10)
- CALCONDUIT Nipple, 1/2 in. x 8 in., Aluminum (119290)
- CALCONDUIT Nipple, 2 in. x 3-1/2 in., GRC (876685)
- CALCONDUIT Nipple, 4 in. x 8 in., GRC (876744)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, GRC (876782)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, EMT (877022)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- Calconduit Conduit Fittings