Shop All Conduit Fittings
Calconduit
Nipple, 1-1/4 in. x 3-1/2 in., GRC
Mfr # 876654
Zoro # G0365611
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 3-1/2 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876654
- Zoro # G0365611
- UPC # 847656052171
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/2 in |
Outside Dia. | 1.66 in |
Inside Dia. | 1.38 in |
Trade Size | 1-1/4 in |
Outside Diameter (in) | 1.66 |
Trade Size (in) | 1-1/4 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1-1/4 in. x 3-1/2 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Standards | UL6, ANSI C80.1 |
Thickness | 0.28 in |
Fitting Type | Nipple |
Gauge | 10 |
Material Coating | Hot Dip Galvanized |
DIM A | 3.5 |
Wall Thickness (in) | 0.133 |
Description
Nipple,1-1/4 in. x 3-1/2 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JJS-10)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 30A (9530NP)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (5361)
- CALCONDUIT Elbow, 4 in., 45 Degree, EMT (877027)
- CALCONDUIT Nipple, 1/2 in. x 8 in., Aluminum (119290)
- CALCONDUIT Nipple, 3/4 in. x 4 in., Aluminum (119296)
- CALCONDUIT Elbow, 2 in., 45 Degree, EMT (877023)
- CALCONDUIT Elbow, 3 in., 90 Degree, Aluminum (732347)
- CALCONDUIT Nipple, 3/4 in. x 1-1/2 in., GRC (876618)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 2-1/2 to 1-1/4In (RB250-125A)
- Calconduit Conduit Fittings