Shop All Conduit Fittings
Calconduit
Nipple, 1-1/4 in. x 2 in., GRC
Mfr # 876651
Zoro # G0365751
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 2 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876651
- Zoro # G0365751
- UPC # 847656052140
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Trade Size | 1-1/4 in |
Outside Dia. | 1.66 in |
Inside Dia. | 1.38 in |
Outside Diameter (in) | 1.66 |
Trade Size (in) | 1-1/4 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1-1/4 in. x 2 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Thickness | 0.28 in |
Fitting Type | Nipple |
Material Coating | Hot Dip Galvanized |
Gauge | 10 |
Wall Thickness (in) | 0.133 |
DIM A | 2 |
Description
Nipple,1-1/4 in. x 2 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (PN14-14F-C)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- GROTE Power Cord 3, In, 1 Set, 12 ft., Red/Blue (81-3212)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 5A, 32V DC, Indicating, 2 PK (BP/ATM-5ID)
- CALCONDUIT Elbow, 3 in., 45 Degree, EMT (877025)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- CALCONDUIT Nipple, 1-1/4 in. x 8 in., GRC (876661)
- CALCONDUIT Nipple, 4 in. x CL, GRC (876737)
- CALCONDUIT Nipple, 2-1/2 in. x 6 in., Aluminum (119341)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- ABB LN43DA-CTN 0.5 in. Straight Non-Metallic Liquid Tight Connector (TH575094)
- Calconduit Conduit Fittings