Shop All Conduit Fittings
Calconduit
Nipple, 1-1/4 in. x 2-1/2 in., GRC
Mfr # 876652
Zoro # G0365727
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 2-1/2 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876652
- Zoro # G0365727
- UPC # 847656052157
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2-1/2 in |
Trade Size | 1-1/4 in |
Inside Dia. | 1.38 in |
Outside Dia. | 1.66 in |
Outside Diameter (in) | 1.66 |
Trade Size (in) | 1-1/4 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1-1/4 in. x 2-1/2 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Material | Steel |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Thickness | 0.28 in |
DIM A | 2.5 |
Material Coating | Hot Dip Galvanized |
Wall Thickness (in) | 0.133 |
Gauge | 10 |
Fitting Type | Nipple |
Description
Nipple,1-1/4 in. x 2-1/2 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema 5-15, Perma-Tite Extreme Grade (1510-PW6P)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (8450FR)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26)
- PANDUIT Cable Tie, 43.3"L, Nylon, Black, PK25 (PLT13H-Q0)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, GRC (876784)
- CALCONDUIT Elbow, 1 in., 45 Degree, EMT (877020)
- CALCONDUIT Nipple, 1-1/2 in. x 8 in., GRC (876677)
- CALCONDUIT Nipple, 2-1/2 in. x 6 in., Aluminum (119341)
- CALCONDUIT Elbow, 4 in., 22-1/2 Degree, EMT (877047)
- TOPAZ ELECTRIC Topaz Electric 625031 Assembled Aluminum Conduit Body 1 In. (625031)
- Calconduit Conduit Fittings