Shop All Conduit Fittings
Calconduit
Nipple, 1-1/2 in. x 5 in., GRC
Mfr # 876673
Zoro # G0365429
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 5 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876673
- Zoro # G0365429
- UPC # 847656052294
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Inside Dia. | 1.61 in |
Trade Size | 1-1/2 in |
Outside Dia. | 1.9 in |
Trade Size (in) | 1-1/2 |
Outside Diameter (in) | 1.9 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1-1/2 in. x 5 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Thickness | 0.29 in |
Gauge | 9 |
DIM A | 5 |
Wall Thickness (in) | 0.138 |
Fitting Type | Nipple |
Material Coating | Hot Dip Galvanized |
Description
Nipple,1-1/2 in. x 5 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL TTT Kit, RJ-45, RJ-11, F-Type Adapter (33-866)
- TELEMECANIQUE SENSORS Inductive Sensor +Options (XS1N18PB349TF)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS630B1MAL2)
- SUPERIOR ELECTRIC 50 Feet 12 AWG 3-Wire 125 Volt SJTW Indoor / Outdoor Extension Cord (EC123-50E)
- CALCONDUIT Nipple, 1/2 in. x 4 in., GRC (876606)
- CALCONDUIT Elbow, 2 in., 45 Degree, GRC (876786)
- CALCONDUIT Elbow, 1 in., 45 Degree, EMT (877020)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, EMT (877009)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, GRC (876807)
- CALCONDUIT Nipple, 1-1/2 in. x 3 in., GRC (876669)
- RACO Set Screw Connector, 1-13/32" L, Zinc (2635)
- Calconduit Conduit Fittings