Shop All Conduit Fittings
Calconduit
Nipple, 1-1/2 in. x 3 in., GRC
Mfr # 876669
Zoro # G0365578
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 3 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876669
- Zoro # G0365578
- UPC # 847656052263
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Inside Dia. | 1.61 in |
Outside Dia. | 1.9 in |
Trade Size | 1-1/2 in |
Trade Size (in) | 1-1/2 |
Outside Diameter (in) | 1.9 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1-1/2 in. x 3 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.29 in |
DIM A | 3 |
Fitting Type | Nipple |
Gauge | 9 |
Material Coating | Hot Dip Galvanized |
Wall Thickness (in) | 0.138 |
Description
Nipple,1-1/2 in. x 3 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT604)
- MERSEN CC Class, ATQR Series, Time-Delay, 20A, 600V AC, Non-Indicating (ATQR20)
- ZSI Cush-A-Ring, Clamp Rubber for IP-2" (SPH-9)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCWW)
- CALCONDUIT Elbow, 4 in., 45 Degree, GRC (876790)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., GRC (876671)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, GRC (876770)
- CALCONDUIT Elbow, 1 in., 90 Degree, EMT (877010)
- CALCONDUIT Nipple, 1/2 in. x 2-1/2 in., GRC (876603)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, EMT (877012)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- Calconduit Conduit Fittings