Shop All Conduit Fittings
Calconduit
Nipple, 1-1/2 in. x 3-1/2 in., GRC
Mfr # 876670
Zoro # G0365526
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 3-1/2 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876670
- Zoro # G0365526
- UPC # 847656052270
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3-1/2 in |
Inside Dia. | 1.61 in |
Outside Dia. | 1.9 in |
Trade Size | 1-1/2 in |
Outside Diameter (in) | 1.9 |
Trade Size (in) | 1-1/2 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1-1/2 in. x 3-1/2 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Material | Steel |
Standards | UL6, ANSI C80.1 |
Thickness | 0.29 in |
Gauge | 9 |
DIM A | 3.5 |
Fitting Type | Nipple |
Material Coating | Hot Dip Galvanized |
Wall Thickness (in) | 0.138 |
Description
Nipple,1-1/2 in. x 3-1/2 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 600VAC, 1P Primary (16321-3)
- EATON Thermal Unit, 5.84 to 6.39A (MSH7-3A)
- TYCON SYSTEMS Touch-up Pen for Tycon Enclosures (ENC-TOUCHUP_PEN)
- EATON Molded Case Circuit Breaker, EHD Series 15A, 3 Pole, 480V AC (EHD3015)
- CALCONDUIT Nipple, 3/4 in. x 2-1/2 in., GRC (876620)
- CALCONDUIT Elbow, 1-1/4 in., 22-1/2 Degree, EMT (877041)
- CALCONDUIT Nipple, 2 in. x 6 in., GRC (876690)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, GRC (876810)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, EMT (877024)
- CALCONDUIT Nipple, 1-1/2 in. x 5 in., GRC (876673)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYDEF100AL)
- Calconduit Conduit Fittings