Shop All Conduit Fittings
Calconduit
Nipple, 1-1/2 in. x 2 in., GRC
Mfr # 876667
Zoro # G0365666
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 2 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calconduit
- MFR # 876667
- Zoro # G0365666
- UPC # 847656052249
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 in |
Inside Dia. | 1.61 in |
Outside Dia. | 1.9 in |
Trade Size | 1-1/2 in |
Outside Diameter (in) | 1.9 |
Trade Size (in) | 1-1/2 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1-1/2 in. x 2 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.29 in |
Wall Thickness (in) | 0.138 |
Fitting Type | Nipple |
Material Coating | Hot Dip Galvanized |
DIM A | 2 |
Gauge | 9 |
Description
Nipple,1-1/2 in. x 2 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2713)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB100N011F2)
- IDEAL Closed-End Crimp Connector, PK1000 (30-148)
- NVENT HOFFMAN Hinge Kit, fits cast aluminum, Aluminum (CCAHK)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, EMT (877045)
- CALCONDUIT Nipple, 1 in. x 2-1/2 in., GRC (876636)
- CALCONDUIT Elbow, 2 in., 90 Degree, GRC (876774)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, EMT (877012)
- CALCONDUIT Elbow, 1 in., 90 Degree, Aluminum (732342)
- CALCONDUIT Nipple, 1-1/4 in. x 8 in., GRC (876661)
- L.H. DOTTIE L.H. Dottie 1/2'' Anti-Short Bushing, 500PK (3)
- Calconduit Conduit Fittings