Shop All Conduit Fittings
Calconduit
Nipple, 1-1/2 in. x 10 in., GRC
Mfr # 876679
Zoro # G0364887
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Silver
- Overall Length 10 in
- Finish Hot Dipped Galvanized
- Features Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876679
- Zoro # G0364887
- UPC # 847656052324
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 10 in |
Outside Dia. | 1.9 in |
Trade Size | 1-1/2 in |
Inside Dia. | 1.61 in |
Trade Size (in) | 1-1/2 |
Outside Diameter (in) | 1.9 |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Silver |
Finish | Hot Dipped Galvanized |
Item | Nipple,1-1/2 in. x 10 in.,GRC |
Features | Fits IMC and GRC conduits, elbows and nipples; Available in trade sizes 1/2" to 5" |
Standards | UL6, ANSI C80.1 |
Material | Steel |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.29 in |
Material Coating | Hot Dip Galvanized |
Fitting Type | Nipple |
DIM A | 10 |
Wall Thickness (in) | 0.138 |
Gauge | 9 |
Description
Nipple,1-1/2 in. x 10 in.,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Fmro Sp831111000Xa (SP-831-111000XA)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500TE00)
- ZORO SELECT Strut Channel, 2 ft. L, 304 Stainlss Steel (FS-200SS ST4 24.00)
- EATON Cutler-Hammer Thermal Unit, 3.69 to 4.03A (FH29)
- CALCONDUIT Nipple, 1/2 in. x 8 in., Aluminum (119290)
- CALCONDUIT Elbow, 6 in., 90 Degree, GRC (876780)
- CALCONDUIT Nipple, 4 in. x CL, GRC (876737)
- CALCONDUIT Elbow, 1-1/2 in., 22-1/2 Degree, EMT (877042)
- CALCONDUIT Elbow, 2 in., 90 Degree, GRC (876774)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- RACO CONNECTOR FLEX AC/MC 90 1/2" ZINC (2692)
- Calconduit Conduit Fittings