Shop All Conduit Fittings
Calconduit
Nipple, 1-1/2 in. x 10 in., Aluminum
Mfr # 119327
Zoro # G0363986
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Gray
- Overall Length 10 in
- Standards UL6, ANSI C80.1
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 119327
- Zoro # G0363986
- UPC # 847656058340
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 10 in |
Inside Dia. | 1.61 in |
Outside Dia. | 1.9 in |
Trade Size | 1-1/2 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Gray |
Item | Nipple,1-1/2 in. x 10 in.,Aluminum |
Standards | UL6, ANSI C80.1 |
Material | Aluminum |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Thickness | 0.29 in |
Description
Nipple,1-1/2 in. x 10 in.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer Control, 40A (8145-AV)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Lo, PK200 (97 99 352)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie YL (W-15-1RL-Y)
- LEVITON Agl Strt Plug, Blk; Wht, 15 A, Stnd, 5-15P (5266-CA)
- CALCONDUIT Nipple, 1-1/4 in. x 6 in., GRC (876659)
- CALCONDUIT Nipple, 3/4 in. x 4 in., GRC (876623)
- CALCONDUIT Nipple, 3/4 in. x 4 in., Aluminum (119296)
- CALCONDUIT Nipple, 6 in. x 12 in., GRC (876768)
- CALCONDUIT Nipple, 3/4 in. x 3 in., Aluminum (119294)
- CALCONDUIT Elbow, 4 in., 22-1/2 Degree, EMT (877047)
- HALEX CONDUT LOCKNUT STL 1/2 in.D (26191)
- Calconduit Conduit Fittings