Shop All Conduit Fittings
Calconduit
Elbow, 5 in., 90 Degree, GRC
Mfr # 876779
Zoro # G0362455
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 60 in
- Finish Hot Dipped
- Features 45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876779
- Zoro # G0362455
- UPC # 847656050238
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 60 in |
Trade Size | 5 in |
Outside Dia. | 5.563 in |
Inside Dia. | 5.073 in |
Outside Diameter (in) | 5.563 |
Bend Radius | 24 |
Trade Size (in) | 5 |
Description
Elbow,5 in.,90 Degree,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLM-10)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HS-714 3/8 Blk 6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 40 A (LC1D40F7)
- RACO Electrical Box Cover, Round, 6209, Flush Cover (6209)
- CALCONDUIT Elbow, 2 in., 90 Degree, GRC (876774)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, Aluminum (732340)
- CALCONDUIT Nipple, 1-1/4 in. x 2 in., GRC (876651)
- CALCONDUIT Elbow, 3 in., 45 Degree, GRC (876788)
- CALCONDUIT Elbow, 1 in., 45 Degree, EMT (877020)
- CALCONDUIT Nipple, 3/4 in. x 1-1/2 in., GRC (876618)
- INTEGRA MILTEX Selkirk Corporation 4815 8 Inch Heat-fab 90 Degree Adjust. Elbow 304-alloy (21860)
- Calconduit Conduit Fittings