Shop All Conduit Fittings
Calconduit
Elbow, 4 in., 90 Degree, GRC
Mfr # 876778
Zoro # G0363155
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Color Silver
- Overall Length 39.3 in
- Finish Hot Dipped
- Features 45° Galvanized Rigid Steel Conduit Elbows; 90° Galvanized Rigid Steel Conduit Elbows; Large Radius 90° Galvanized Rigid Steel Conduit Elbows; Fits IMC and GRC Conduits, Couplings and Nipples; Available in trade sizes 1/2" to 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calconduit
- MFR # 876778
- Zoro # G0363155
- UPC # 847656050221
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 39.3 in |
Trade Size | 4 in |
Inside Dia. | 4.026 in |
Outside Dia. | 4-1/2 in |
Trade Size (in) | 4 |
Outside Diameter (in) | 4.5 |
Bend Radius | 16 |
Description
Elbow,4 in.,90 Degree,GRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 85 pcs- 3:1- 3/32" to 1/2"- Black (HS3-KIT-DW-BK-3PK)
- SPORTSMAN Extra Large Waterproof Generator Cover (GENCOVER-XL)
- HUBBELL WIRING DEVICE-KELLEMS Style Line Opening, Aluminum, Black (SS2309SLBKA)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3699)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, GRC (876782)
- CALCONDUIT Elbow, 4 in., 45 Degree, EMT (877027)
- CALCONDUIT Elbow, 3 in., 90 Degree, GRC (876776)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, Aluminum (732344)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, GRC (876810)
- CALCONDUIT Nipple, 3 in. x 12 in., Aluminum (119351)
- CANTEX BODY CONDUIT PVC T 3/4"" (5133564U)
- Calconduit Conduit Fittings